
Hi-Vis Reversible Safety Jacket, 300D Ripstop, 100% Polyester, Class 3 Type R, Hi-Vis Orange, L
Mfr # SJ271
Zoro # G802195024
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Material
300D Ripstop, 100% Polyester
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ271
Zoro #
G802195024
UPC #
770167840428
Country of Origin
Bangladesh
Dimensions
Size
L
Details
Item
Hi-Vis Reversible Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
5
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester Quilted
Back Stripe Pattern
X
Waterproof
Waterproof
Description
Reversible Safety Jacket,SJ271-FLOR-L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.