
Hi-Vis Safety Bomber Jacket, 100% Cotton 10 oz Duck, Class 1 Type O, Orange, 4XL
Mfr # SJ252
Zoro # G302194909
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton 10 oz Duck
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SJ252
Zoro #
G302194909
UPC #
770167846062
Country of Origin
Bangladesh
Dimensions
Size
4XL
Details
Item
Hi-Vis Safety Bomber Jacket
Material
100% Cotton 10 oz Duck
Color
Orange
Front Closure Type
Zipper
Number of Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Insulated for Cold Conditions
Yes
Back Stripe Pattern
X
Hood Style
Quick Release
Includes Lining
Yes
Description
Duck Safety Bomber,SJ252-ORG-4XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.