Hi-Vis Safety Jacket, 100% Cotton 10 oz Duck, Class 1 Type O, Black, 2XL

  • Mfr # S45721

  • Zoro # G805403805


product price: $148.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton 10 oz Duck
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S45721
Zoro #
G805403805
UPC #
770167719434
Country of Origin
Bangladesh

Dimensions

Size
2XL

Details

Item
Hi-Vis Safety Jacket
Material
100% Cotton 10 oz Duck
Color
Black
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Water-Resistant
Water Repellent
Back Stripe Pattern
X
Hood Style
Quick Release Hard Hat
Cuff Style
Knit Storm

Description

Safety Insulated Duck Jacket,Black,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.