
Hi-Vis Safety Jacket, 100% Cotton 10 oz Duck, Class 1 Type O, Black, 3XL
Mfr # S45721
Zoro # G905403736
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton 10 oz Duck
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S45721
Zoro #
G905403736
UPC #
770167719441
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Hi-Vis Safety Jacket
Material
100% Cotton 10 oz Duck
Color
Black
Front Closure Type
Zipper w/Storm Flap
Number of Outside Pockets
4
ANSI Class
1
ANSI Type
Type O
Lining Material
100% Polyester Quilted
Back Stripe Pattern
X
Water-Resistant
Water Repellent
Hood Style
Quick Release Hard Hat
Cuff Style
Knit Storm
Description
Safety Insulated Duck Jacket,Black,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.