Zoro Homepage

Hi-Vis Safety Jacket, 300D Ripstop, 100% Polyester, Class 3 Type R, Solid Orange, XL

  • Mfr # S24511

  • Zoro # G509990243


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24511
Zoro #
G509990243
UPC #
770167837220
Country of Origin
Bangladesh

Dimensions

Size
XL

Details

Item
Hi-Vis Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Solid Orange
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Anti-pill Fleece
Insulated for Cold Conditions
Yes
Hood Style
Quick Release Hard Hat
Gender
Men's
Fabric Weight
3.5 oz
Includes Lining
Yes

Description

Fleece Lined Safety Jacket Solid OR XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.