Hi-Vis Safety Parka, 300D Poly Oxford with PU Coating, Class 3 Type R, Green, XS

  • Mfr # S17611

  • Zoro # G109990346


product price:  $124.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Front Closure Type
2-Way Zipper
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S17611
Zoro #
G109990346
UPC #
770167719281
Country of Origin
Bangladesh

Dimensions

Size
XS

Details

Item
Hi-Vis Safety Parka
Material
300D Poly Oxford with PU Coating
Color
Green
Front Closure Type
2-Way Zipper
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Hood Style
Quick Release
Water-Resistant
Water Repellent

Description

Safety Jacket 4-in-1 Fluro Green XS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.