
Hi-Vis Safety Parka, 300D Ripstop, 100% Polyester, Class 3 Type R, Hi-Vis Green, 3XL
Mfr # SJ392
Zoro # G505403792
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Green
Front Closure Type
Zipper w/Double Storm Placket
ANSI Class
3
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SJ392
Zoro #
G505403792
UPC #
770167879367
Country of Origin
Bangladesh
Dimensions
Size
3XL
Details
Item
Hi-Vis Safety Parka
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Green
Front Closure Type
Zipper w/Double Storm Placket
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester
Features
Integrated Snow Skirt
Back Stripe Pattern
X
Cuff Style
Knit Storm
Waterproof
Waterproof
Hood Style
Quick Release
Description
Safety Down Filled Parka,Fluor.3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.