Hi-Vis Safety Parka, 300D Ripstop, 100% Polyester, Class 3 Type R, Hi-Vis Green, L

  • Mfr # SJ391

  • Zoro # G105403796


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Green
Front Closure Type
Zipper w/Double Storm Placket
ANSI Class
3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ391
Zoro #
G105403796
UPC #
770167879244
Country of Origin
Bangladesh

Dimensions

Size
L

Details

Item
Hi-Vis Safety Parka
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Green
Front Closure Type
Zipper w/Double Storm Placket
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester
Features
Integrated Snow Skirt
Back Stripe Pattern
X
Hood Style
Quick Release
Cuff Style
Knit Storm
Waterproof
Waterproof

Description

Safety Down Filled Parka,Fluor.L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.