Zoro Homepage

Hi-Vis Short Sleeve T-Shirt, 100% Polyester Micro-Mesh, Navy, L

  • Mfr # ST101

  • Zoro # G705403622


product price: $22.65
/ea

Key Features

Size
L
Material
100% Polyester Micro-Mesh
Color
Navy
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST101
Zoro #
G705403622
UPC #
770167870401
Country of Origin
China

Dimensions

Size
L

Details

Item
Hi-Vis Short Sleeve T-Shirt
Material
100% Polyester Micro-Mesh
Color
Navy
Number of Outside Pockets
1

Description

S/S Safety T-Shirt w/PE Micro Mesh

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.