Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Visibility Rain Pants, 100% Rip-Stop Polyester, 32 in Inseam, Drawstring Closure, Gree/Yellow

  • Mfr # S37421

  • Zoro # G8401705


product price: $69.99
/ea

Key Features

Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S37421
Zoro #
G8401705
UPC #
770167594161
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
46 in to 48 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in

Details

Item
Hi-Visibility Rain Pants
Color
Gree/Yellow
Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Gender
Men's
Number of Pockets
0-3
Waist Closure
Drawstring
Includes
TYPE E
Resists
Wind
Closure Type
Elastic Waistband
Standards
ANSI 107-2015 Class E
High-Visibility
Yes
Number of Outside Pockets
2
Ankle Type
Snap
Style
Rain Pants
Fly Closure Type
Drawstring, Elastic
Features
Wind Resistant
Pass Through Pockets
Yes
Number of Inside Pockets
0

Description

Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size 3XL, Color Gree/Yellow, Inseam 32 in, Maximum Waist Size 48 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.