
Hi-Visibility Rain Pants, 100% Rip-Stop Polyester, 32 in Inseam, Drawstring Closure, Orange
Mfr # S37421
Zoro # G7987901
product price: $69.99
/eaKey Features
Material
100% Rip-Stop Polyester
Fabric Weight
13.5 oz
Inseam
32 in
Seam Style
Sealed
ANSI Class
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S37421
Zoro #
G7987901
UPC #
770167594178
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
43 in to 45 in
Thickness
1,000 mm
Minimum Waist Size
43 in
Maximum Waist Size
45 in
Description
Hi-Visibility Rain Pants, Material 100 Percent Rip-Stop Polyester, Gender Men's, Size 2XL, Color Orange, Inseam 32 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Outside Pockets 2, Ankle Type Snap, Fabric Weight 13.5 oz, Thickness 1,000 mm, Style Rain Pants, Fly Closure Type Drawstring, Elastic, Waist Closure Drawstring, Standards ANSI 107-2015 Class E, Includes TYPE E, Features Wind Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.