
High Visibility Bib Overalls, Mens, Waist 32" to 34", Fluorescent Green, M
Mfr # S87611
Zoro # G0598269
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Number of Outside Pockets
9
Closure Type
zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S87611
Zoro #
G0598269
UPC #
770167773993
Country of Origin
Bangladesh
Dimensions
Size
M
Fits Chest Size
38" to 40"
Fits Waist Size
32 in to 34 in
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Details
Item
Bib Overalls
Material
Polyester
Color
Fluorescent Green
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Number of Outside Pockets
9
Closure Type
zipper
Hammer Loop
Yes
ANSI Class
E
Inseam
30 in
Lining Material
Polyester Quilted Taffeta
Gender
Men's
Style
Bib Overall
Waist Closure
Zipper
Description
Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Green, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 34 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 32 in, Fabric Weight 300 den
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.