
High Visibility Bib Overalls, Mens, Waist 40" to 42", Fluorescent Green, XL
Mfr # S87611
Zoro # G0598232
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material
Polyester
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Closure Type
zipper
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S87611
Zoro #
G0598232
UPC #
770167774013
Country of Origin
Bangladesh
Dimensions
Size
XL
Fits Waist Size
40 in to 42 in
Fits Chest Size
46" to 48"
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Details
Item
Bib Overalls
Material
Polyester
Color
Fluorescent Green
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Closure Type
zipper
Gender
Men's
Hammer Loop
Yes
Inseam
30 in
Lining Material
Polyester Quilted Taffeta
ANSI Class
E
Number of Outside Pockets
9
Style
Bib Overall
Waist Closure
Zipper
Description
Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Green, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 42 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 40 in, Fabric Weight 300 den
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.