High Visibility Bib Overalls, Mens, Waist 40" to 42", Fluorescent Orange, XL

  • Mfr # S87611

  • Zoro # G0598503


product price:  $139.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Closure Type
zipper
Number of Outside Pockets
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S87611
Zoro #
G0598503
UPC #
770167774051
Country of Origin
Bangladesh

Dimensions

Size
XL
Fits Chest Size
46" to 48"
Fits Waist Size
40 in to 42 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in

Details

Item
Bib Overalls
Material
Polyester
Color
Fluorescent Orange
Standards
ANSI 107-2015 Class E
Fabric Weight
300 den
Closure Type
zipper
Number of Outside Pockets
9
Gender
Men's
ANSI Class
E
Inseam
30 in
Hammer Loop
Yes
Lining Material
Polyester Quilted Taffeta
Waist Closure
Zipper
Style
Bib Overall

Description

Bib Overalls, ANSI Class E, Gender Men's, Style Bib Overall, Color Orange, Material Polyester, Waist Closure Zipper, Number of Outside Pockets 9, Inseam 30 in, Maximum Waist Size 42 in, Standards ANSI 107-2015 Class E, Minimum Waist Size 40 in, Fabric Weight 300 den

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.