Zoro Homepage

High Visibility Hooded Sweatshirt, 2, R, Polyester, Orange, 5XL

  • Mfr # S49431

  • Zoro # G7780017


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI 107-2015 Type R, Class 2
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49431
Zoro #
G7780017
UPC #
770167647386
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
58 in to 60 in
Length
32 1/2 in
Sleeve Length
40 1/4 in
Maximum Chest Size
60 in
Reflective Stripe Width
4 in
Minimum Chest Size
58 in

Details

Item
High Visibility Hooded Sweatshirt
Material
Polyester
Color
Orange
Standards
ANSI 107-2015 Type R, Class 2
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
2
Gender
Men's
Fabric Weight
8 oz
Closure Type
zipper
Features
Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
Pocket Locations
Lower Front
Sweatshirt Style
Hoodie
Front Closure Type
Zipper
Includes Hood
Yes
Hood Features
Quick-Release Hood

Description

High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8 oz, Size 5XL, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 60 in, Hood Features Quick-Release Hood, Length 32 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.