Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Visibility Hooded Sweatshirt, 2, R, Polyester, Orange, M

  • Mfr # S49411

  • Zoro # G7779965


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Standards
ANSI 107-2015 Type R, Class 2
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49411
Zoro #
G7779965
UPC #
770167562955
Country of Origin
China

Dimensions

Size
M
Sleeve Length
37 in
Length
29 1/2 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Reflective Stripe Width
4 in
Minimum Chest Size
38 in

Details

Item
High Visibility Hooded Sweatshirt
Material
Polyester
Color
Orange
Standards
ANSI 107-2015 Type R, Class 2
Number of Outside Pockets
2
ANSI Type
R
ANSI Class
2
Fabric Weight
8 oz
Gender
Men's
Closure Type
zipper
Features
Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
Hood Features
Quick-Release Hood
Front Closure Type
Zipper
Sweatshirt Style
Hoodie
Pocket Locations
Lower Front
Includes Hood
Yes

Description

High Visibility Hooded Sweatshirt, ANSI Class 2, ANSI Type R, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Orange, Fabric Weight 8 oz, Size M, Includes Hood Yes, Standards ANSI 107-2015 Type R, Class 2, Maximum Chest Size 40 in, Hood Features Quick-Release Hood, Length 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.