Zoro Homepage

High Visibility Pants, Black, Unisex

  • Mfr # S61421

  • Zoro # G0356662


product price: $70.15
/ea

Key Features

Size
3XL
Material
Polyester
ANSI Class
E
Color
Black
Standards
ANSI 107-2015 Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S61421
Zoro #
G0356662
UPC #
770167684923
Country of Origin
Bangladesh

Dimensions

Size
3XL
Fits Waist Size
46 in to 48 in
Minimum Waist Size
46 in
Maximum Waist Size
48 in

Details

Item
High Visibility Pants
Material
Polyester
ANSI Class
E
Color
Black
Standards
ANSI 107-2015 Class E
Features
Comfort and Durability; Warmth in Speed; 3M Scotchlite Reflective Material with 4" Contrast Backing; Side Pockets; Ankle to Mid-Calf Snap Closure to Allow for Boots; Compliant When Worn with Class 2 Top with Armbands
Number of Pockets
4-6
Closure Type
Elastic Waist
Waterproof
Water Repellant
Gender
Unisex
Number of Outside Pockets
4
Fabric Weight
300 den
Inseam
30 in
Style
High Visibility Pants
Waist Closure
Elastic

Description

High Visibility Pants, ANSI Class E, Gender Unisex, Style High Visibility Pants, Color Black, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 4, Fabric Weight 300 den, Inseam 30 in, Maximum Waist Size 48 in, Minimum Waist Size 46 in, Standards ANSI 107-2015 Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.