Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Green/Yellow, L

  • Mfr # S39211

  • Zoro # G7780044


product price: $21.45
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39211
Zoro #
G7780044
UPC #
770167594215
Country of Origin
China

Dimensions

Size
L
Sleeve Length
10.5 in
Fits Chest Size
42 in to 44 in
Length
30 3/4 in
Maximum Chest Size
44 in
Reflective Stripe Width
4 in
Minimum Chest Size
42 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Green/Yellow
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Features
Polyester Micro Mesh with Wicking Treatment
Fabric Weight
3.67 oz
Gender
Men's
Shirt Style
T-Shirt
Sleeve Type
Short
Pocket Locations
Chest
Moisture-Wicking
Yes

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Green/Yellow, Size L, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 44 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 30 3/4 in, Minimum Chest Size 42 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.