Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Orange, 5XL

  • Mfr # S39231

  • Zoro # G7780202


product price: $24.99
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39231
Zoro #
G7780202
UPC #
770167624462
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
58 in to 60 in
Length
34 1/2 in
Sleeve Length
11.75 in
Reflective Stripe Width
4 in
Minimum Chest Size
58 in
Maximum Chest Size
60 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Orange
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Fabric Weight
3.67 oz
Features
Polyester Micro Mesh with Wicking Treatment
Gender
Men's
Pocket Locations
Chest
Sleeve Type
Short
Moisture-Wicking
Yes
Shirt Style
T-Shirt

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Orange, Size 5XL, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 60 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 34 1/2 in, Minimum Chest Size 58 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.