Zoro Homepage

High Visibility Short Sleeve Shirt, 2, R, Polyester, Orange, XL

  • Mfr # S39211

  • Zoro # G7780175


product price: $21.45
/ea

Key Features

Material
Polyester
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39211
Zoro #
G7780175
UPC #
770167594260
Country of Origin
China

Dimensions

Size
XL
Sleeve Length
10.75 in
Fits Chest Size
46 in to 48 in
Length
31 1/2 in
Maximum Chest Size
48 in
Reflective Stripe Width
4 in
Minimum Chest Size
46 in

Details

Item
High Visibility Short Sleeve Shirt
Material
Polyester
Color
Orange
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Men's
Features
Polyester Micro Mesh with Wicking Treatment
Fabric Weight
3.67 oz
Moisture-Wicking
Yes
Pocket Locations
Chest
Sleeve Type
Short
Shirt Style
T-Shirt

Description

High Visibility Short Sleeve Shirt, Gender Men's, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Orange, Size XL, Fabric Weight 3.67 oz, Standards ANSI, Sleeve Type Short, Maximum Chest Size 48 in, ANSI Type R, Features Polyester Micro Mesh with Wicking Treatment, Length 31 1/2 in, Minimum Chest Size 46 in, Moisture-Wicking Yes, Pocket Locations Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.