Zoro Homepage

High Visibility Sweatshirt, 1, O, Polyester, Black, L

  • Mfr # S49411

  • Zoro # G1872705


product price: $84.99
/ea
Free Shipping & Returns

Key Features

Size
L
Material
Polyester
Color
Black
Standards
ANSI 107-2015 Type O, Class 1
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S49411
Zoro #
G1872705
UPC #
770167683629
Country of Origin
China

Dimensions

Size
L
Length
29 3/4 in
Fits Chest Size
42 in to 44 in
Minimum Chest Size
42 in
Maximum Chest Size
44 in
Reflective Stripe Width
4 in

Details

Item
High Visibility Sweatshirt
Material
Polyester
Color
Black
Standards
ANSI 107-2015 Type O, Class 1
Number of Outside Pockets
2
ANSI Type
O
ANSI Class
1
Closure Type
zipper
Fabric Weight
8 oz
Features
Quick-Release Hard Hat Hood and Dual Microphone Loops; 3M Scotchlite Reflective Material with 4" Contrast Backing; Rib Knit Cuffs and Waist; Two Lower Patch Pockets; Full Front Zipper; Machine Washable; Warmth in Flex
Gender
Men's
Front Closure Type
Zipper
Pocket Locations
Lower Front
Sweatshirt Style
Hoodie
Hood Features
Quick-Release Hood
Includes Hood
Yes

Description

High Visibility Sweatshirt, ANSI Class 1, ANSI Type O, Sweatshirt Style Hoodie, Number of Outside Pockets 2, Gender Men's, Material Polyester, Front Closure Type Zipper, Color Black, Fabric Weight 8 oz, Size L, Includes Hood Yes, Standards ANSI 107-2015 Type O, Class 1, Maximum Chest Size 44 in, Hood Features Quick-Release Hood, Length 29 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.