Zoro Homepage

High Visibility T-Shirt, 1, O, Polyester, Black, XL

  • Mfr # S39211

  • Zoro # G1872851


product price: $21.45
/ea

Key Features

Size
XL
Material
Polyester
Color
Black
Standards
ANSI
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S39211
Zoro #
G1872851
UPC #
770167705321
Country of Origin
China

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Length
31 1/2 in
Minimum Chest Size
46 in
Maximum Chest Size
48 in

Details

Item
High Visibility T-Shirt
Material
Polyester
Color
Black
Standards
ANSI
Number of Outside Pockets
1
ANSI Type
O
ANSI Class
1
Features
Easy Wear at Work; Short Sleeve; Fabric: 3M Scotchlite Reflective Material with 4" Contrast Backing; Chest Pocket; Dual Microphone Loops
Gender
Men's
Fabric Weight
3.67 oz
Shirt Style
T-Shirt

Description

High Visibility T-Shirt, Gender Men's, ANSI Class 1, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Color Black, Size XL, Fabric Weight 3.67 oz, Standards ANSI, Maximum Chest Size 48 in, ANSI Type O, Length 31 1/2 in, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.