
Jacket, 100% Cotton, BLK, XLT
Mfr # WJ343
Zoro # G805403980
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Length
27
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJ343
Zoro #
G805403980
UPC #
770167882367
Country of Origin
Viet Nam
Dimensions
Size
XLT
Length
27
Details
Item
Jacket
Color
BLK
Material
100% Cotton
Features
Description
Ultimate Duck Parka BLK,XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.