Zoro Homepage

Jacket, 100% Cotton, BRN, 4XL

  • Mfr # WJ342

  • Zoro # G505403990


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
26
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ342
Zoro #
G505403990
UPC #
770167883739
Country of Origin
Canada

Dimensions

Size
4XL
Length
26

Details

Item
Jacket
Color
BRN
Material
100% Cotton
Features

Description

Ultimate Duck Parka BRN,4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.