Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, 100% Cotton, BROWN, 3XLT

  • Mfr # WJ314

  • Zoro # G905403026


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
28
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ314
Zoro #
G905403026
UPC #
770167883685
Country of Origin
Viet Nam

Dimensions

Size
3XLT
Length
28

Details

Item
Jacket
Color
BROWN
Material
100% Cotton
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 6 oz polyester insulation. Triple stitched. Brass zipper, brass zipper closure on chest pocket. Two front welt pockets and pencil pocket on sleeve. Inside pocket, media and chest pockets. Two adjustable waist tabs. Action back. Adjustable shank button closure on cuff. Embroidery zipper.

Description

Duck Chore Jacket Brown,3XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.