Zoro Homepage

Jacket, 100% Cotton, BROWN, LT

  • Mfr # WJ313

  • Zoro # G005403018


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
26
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ313
Zoro #
G005403018
UPC #
770167883562
Country of Origin
Canada

Dimensions

Size
LT
Length
26

Details

Item
Jacket
Color
BROWN
Material
100% Cotton
Features

Description

Duck Chore Jacket Brown,LT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.