
Jacket, 100% Cotton, DKBR, XLT
Mfr # WJ313
Zoro # G305403015
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton
Length
26
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJ313
Zoro #
G305403015
UPC #
770167883616
Country of Origin
Viet Nam
Dimensions
Size
XLT
Length
26
Details
Item
Jacket
Color
DKBR
Material
100% Cotton
Features
Description
Duck Chore Jacket DKBR,XLT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.