Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, 100% Cotton, DKBRN, 2XLT

  • Mfr # WJ343

  • Zoro # G305403985


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Material
100% Cotton
Length
27
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ343
Zoro #
G305403985
UPC #
770167882459
Country of Origin
Viet Nam

Dimensions

Size
2XLT
Length
27

Details

Item
Jacket
Color
DKBRN
Material
100% Cotton
Features
100% cotton 12 oz premium duck with durable water repellent finish. Lining: quilted 8 oz polyester insulation. Triple stitched with brass rivets at stress points. Detachable hood with chin guard extension and adjustable snaps. Storm flap over two-way brass zipper. Two chest pockets and two large scoop pockets. Two chest pockets and two large scoop pockets. Action back. Rib knit storm cuffs. Inside drawstring waist. Inside drawstring waist.

Description

Ultimate Duck Parka DKBRN,2XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.