
Jacket, 600d Polyester, zipper, Black, XS
Mfr # WJ141
Zoro # G7115670
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Size
XS
Color
Black
Material
600d Polyester
Closure Type
zipper
Lining Material
Tricot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WJ141
Zoro #
G7115670
UPC #
770167809524
Country of Origin
China
Dimensions
Size
XS
Fits Chest Size
32" to 34"
Details
Item
Jacket
Color
Black
Material
600d Polyester
Closure Type
zipper
Lining Material
Tricot
Type
3-in-one
Insulated
Yes
Style
3-in-one
Water-Resistant
Yes
Description
Jacket,Men,3 in 1,Insulated,XS,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.