Shop TOUGH DUCK
See all product information
Create Account
Jacket, 600d Polyester, zipper, Black, M
Mfr # WJ131
Zoro # G7115573
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
600d Polyester
Closure Type
zipper
Lining Material
Quilted 6 oz. Polyester insulation
Fits Chest Size
38" to 40"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WJ131
- Zoro #
- G7115573
- UPC #
- 770167805588
- Country of Origin
- China
Dimensions
- Size
- M
- Fits Chest Size
- 38" to 40"
Details
- Item
- Jacket
- Color
- Black
- Material
- 600d Polyester
- Closure Type
- zipper
- Lining Material
- Quilted 6 oz. Polyester insulation
- Insulated
- Yes
- Water-Resistant
- Yes
Description
Jacket,Men,Insulated,M,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.