Zoro Homepage

Jacket, Polyester, Black, 2XL

  • Mfr # WJ143

  • Zoro # G7115731


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Type
3-in-one
Style
3-in-one
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WJ143
Zoro #
G7115731
UPC #
770167807681
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Jacket
Color
Black
Material
Polyester
Type
3-in-one
Style
3-in-one
Insulated
Yes

Description

Jacket,Men,3 in 1,Insulated,2XLT,Blk

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.