Zoro Homepage

Large Hi-Vis Insulated Bib Overalls, Black

  • Mfr # S79811

  • Zoro # G7780157


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Material
100% Polyurethane-Coated Polyester
Number of Pockets
4-6
Waterproof
Water Resistant
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Standards
ANSI 107-2015 Class E
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S79811
Zoro #
G7780157
UPC #
770167656999
Country of Origin
Bangladesh

Dimensions

Size
L
Fits Waist Size
36 in to 38 in
Minimum Waist Size
36 in
Maximum Waist Size
38 in

Details

Item
High Visibility Insulated Bib Overalls
Material
100% Polyurethane-Coated Polyester
Color
Black
Number of Pockets
4-6
Waterproof
Water Resistant
Features
The Black Leg Bottoms Hide Dirt, the Turned Hem Allows for 3" Tall Extension
Standards
ANSI 107-2015 Class E
Number of Outside Pockets
6
Fabric Weight
300 den
Inseam
35 in
ANSI Class
E
Closure Type
Zipper with Storm Flap
Gender
Men's
Insulated for Cold Conditions
Yes
Includes Hammer Loop
Yes
Lining Material
Polyester
Waist Closure
Zipper
Fly Closure Type
Zipper
Style
High Visibility Insulated Bib Overalls
Includes Lining
Yes
Ankle Type
Delrin Zipper

Description

High Visibility Insulated Bib Overalls, ANSI Class E, Gender Men's, Style High Visibility Insulated Bib Overalls, Color Black, Material 100 Percent Polyurethane-Coated Polyester, Waist Closure Zipper, Number of Outside Pockets 6, Size L, Inseam 35 in, Insulated for Cold Conditions Yes, Maximum Waist Size 38 in, Fly Closure Type Zipper, Includes Lining Yes, Standards ANSI 107-2015 Class E, Minimum Waist Size 36 in, Ankle Type Delrin Zipper, Fabric Weight 300 den..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.