Zoro Homepage
This item is Discontinued.
Tough Duck Men's Composite Toe 8-Inch Work Boot, Black, 11 Extra Wide SF031

Men's Composite Toe 8-Inch Work Boot, Black, 11 Extra Wide (Discontinued)

  • Mfr # SF031
  • Zoro # G1894018
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SF031
Zoro #
G1894018
UPC #
770167812579
Country of Origin
China

Dimensions

Size
11
Width
XW
Footwear Width
Extra Wide
Footwear Size
11
Size (PRINT)
11

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Chemical Resisting Sole No, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Toe Cap Material Composite, Insulated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.