Shop TOUGH DUCK
See all product information
Create Account
Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Black, 5XL
- Mfr # S41331
- Zoro # G509990434
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S41331
- Zoro #
- G509990434
- UPC #
- 770167846444
- Country of Origin
- Bangladesh
Dimensions
- Size
- 5XL
Details
- Item
- Hi-Vis 3-in-1 Safety Bomber Jacket
- Material
- 300D Poly Oxford with PU Coating
- Color
- Black
- Front Closure Type
- Zipper
- Number of Pockets
- 7+
- Number of Outside Pockets
- 5
- Number of Inside Pockets
- 3
- ANSI Class
- 1
- ANSI Type
- Type O
- Lining Material
- Polyester Fleece
- Insulated for Cold Conditions
- Yes
- Features
- A Removable Polar Fleece Liner
- Gender
- Men's
- Cuff Style
- Adjustable
- Hood Style
- Quick Release
- Fabric Weight
- 300 den
- Water-Resistant
- Water Resistant
- Includes Removable Liner
- Yes
- Includes Lining
- Yes
- Includes Hood
- Yes
Description
Safety Bomber 3-in-1 Black 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.