Shop TOUGH DUCK

Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, 2XL

  • Mfr # S41321
  • Zoro # G7792836

product price: 
$
186.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S41321
Zoro #
G7792836
UPC #
770167628866
Country of Origin
Bangladesh

Dimensions

Size
2XL
Fits Chest Size
49 in to 51 in
Length
29 1/2 in
Reflective Stripe Width
4 in
Maximum Chest Size
51 in
Minimum Chest Size
49 in
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper with Storm Flap
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
100% Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type R, Class 3
Features
A Removable Polar Fleece Liner
Gender
Men's
Fabric Weight
300 den
Style
Bomber Jacket
Includes Removable Liner
Yes
Hood Features
Quick-Release Hood
Includes Lining
Yes
Hood Style
Detachable
Cuff Style
Adjustable
Includes Hood
Yes
Water-Resistant
Water Resistant
Shell Material
Polyester
Wire Color
Orange
Container Type
Bomber Jacket

Description

Bomber Jacket, Style Bomber Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Orange, Size 2XL, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Cuff Style Adjustable, Fabric Weight 300 den, Features A Removable Polar Fleece Liner

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products