Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, 5XL

  • Mfr # S41331

  • Zoro # G809990196


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
S41331
Zoro #
G809990196
UPC #
770167846369
Country of Origin
Bangladesh

Dimensions

Size
5XL

Details

Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Features
A Removable Polar Fleece Liner
Gender
Men's
Cuff Style
Adjustable
Hood Style
Quick Release
Fabric Weight
300 den
Water-Resistant
Water Resistant
Includes Removable Liner
Yes
Includes Hood
Yes
Includes Lining
Yes

Description

Safety Bomber 3-in-1 Fluro Orange 5XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.