Men's Hi-Vis 3-in-1 Safety Bomber Jacket, 300D Poly Oxford with PU Coating, Type R, Xl

  • Mfr # S41311

  • Zoro # G8529211


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Fluorescent Green
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S41311
Zoro #
G8529211
UPC #
770167628804
Country of Origin
Bangladesh

Dimensions

Size
Xl
Length
29 in
Fits Chest Size
46" to 48"

Details

Item
Hi-Vis 3-in-1 Safety Bomber Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Green
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Polyester Fleece
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Class 3, Level 2, CSA
Features
A Removable Polar Fleece Liner
Fabric Weight
300 den
Gender
Men's
Style
Bomber
Hood Style
Quick Release
Cuff Style
Adjustable
Water-Resistant
Water Resistant
Garment Type
Hi-Vis
Includes Hood
Yes
Includes Removable Liner
Yes
Includes Lining
Yes

Description

Bomber Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Green, Size XL, Number of Outside Pockets 5, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.