Men's Hi-Vis 4-in-1 Safety Jacket, 300D Ripstop, 100% Polyester, Orange, M

  • Mfr # S18711

  • Zoro # G0598180


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Size
M
Front Closure Type
Zipper
Fits Chest Size
38 in to 40 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S18711
Zoro #
G0598180
UPC #
770167773917
Country of Origin
Multiple

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Length
34 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in

Details

Item
Hi-Vis 4-in-1 Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
6
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 3.5 oz Polyester Insulation
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Waterproof, Breathable
Gender
Men's
Fabric Weight
300 den
Includes Lining
Yes
Water-Resistant
Water Resistant
Back Stripe Pattern
X
Garment Type
Parka
Hood Style
Quick Release Hard Hat
Includes Removable Liner
Yes

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Orange, Size M, Number of Outside Pockets 6, Maximum Chest Size 40 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.