Men's Hi-Vis 4-in-1 Safety Jacket, 300D Ripstop, 100% Polyester, Orange, XL

  • Mfr # S18711

  • Zoro # G0598138


product price:  $219.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Size
XL
Front Closure Type
Zipper
Fits Chest Size
46 in to 48 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S18711
Zoro #
G0598138
UPC #
770167773931
Country of Origin
Multiple

Dimensions

Size
XL
Fits Chest Size
46 in to 48 in
Length
34 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Hi-Vis 4-in-1 Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Orange
Front Closure Type
Zipper
Number of Pockets
7+
Number of Outside Pockets
6
Number of Inside Pockets
3
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 3.5 oz Polyester Insulation
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107-2010
Features
Waterproof, Breathable
Fabric Weight
300 den
Gender
Men's
Includes Lining
Yes
Water-Resistant
Water Resistant
Garment Type
Parka
Back Stripe Pattern
X
Hood Style
Quick Release Hard Hat
Includes Removable Liner
Yes

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Gender Men's, Front Closure Type Zipper and Snaps, Color Orange, Size XL, Number of Outside Pockets 6, Maximum Chest Size 48 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 46 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Breathable, Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.