Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Black, LT

  • Mfr # S42641

  • Zoro # G7780272


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Fits Chest Size
42 in to 44 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42641
Zoro #
G7780272
UPC #
770167654049
Country of Origin
Bangladesh

Dimensions

Size
LT
Fits Chest Size
42 in to 44 in
Length
35 1/2 in
Minimum Chest Size
42 in
Reflective Stripe Width
4 in
Size-Body Type
Tall
Maximum Chest Size
44 in

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
CSA-Z96-09 Class 1, Level 2
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Gender
Men's
Fabric Weight
300 den
Waterproof
Water Resistant
Includes Hood
Yes
Hood Style
Detachable
Includes Lining
Yes
Includes Removable Liner
Yes
Hood Features
Quick-Release Hood
Garment Type
Parka

Description

Safety Insulated 5-In-1 Parka, Style Parka Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper with Storm Flap, Color Black, Size L, Number of Outside Pockets 5, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.