Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Green, 2XL

  • Mfr # S42621

  • Zoro # G4876313


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
2XL
Front Closure Type
Zipper and Snaps
Fits Chest Size
49 in to 51 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S42621
Zoro #
G4876313
UPC #
770167606994
Country of Origin
Bangladesh

Dimensions

Size
2XL
Fits Chest Size
49 in to 51 in
Length
34 1/2 in
Sleeve Length
38-3/4"
Minimum Chest Size
49 in
Maximum Chest Size
51 in
Reflective Stripe Width
4 in

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Green
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Compliant Class 3, Level 2, CSA
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Fabric Weight
300 den
Waterproof
Water Resistant
Gender
Men's
Includes Lining
Yes
Hood Style
Detachable
Includes Hood
Yes
Includes Removable Liner
Yes
Hood Features
Quick-Release Hood
Includes
Quick-Release Hood
Garment Type
Parka Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size 2XL, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 51 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.