Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Green, M

  • Mfr # S42611

  • Zoro # G4876383


product price:  $213.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
M
Front Closure Type
Zipper and Snaps
Fits Chest Size
38 in to 40 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S42611
Zoro #
G4876383
UPC #
770167606925
Country of Origin
Bangladesh

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Length
33 in
Sleeve Length
36-3/4"
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Reflective Stripe Width
4 in

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Green
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Compliant Class 3, Level 2, CSA
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Fabric Weight
300 den
Gender
Men's
Waterproof
Water Resistant
Hood Features
Quick-Release Hood
Includes Hood
Yes
Includes Removable Liner
Yes
Includes Lining
Yes
Hood Style
Detachable
Includes
Quick-Release Hood
Garment Type
Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Green, Size M, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.