Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, LT

  • Mfr # S42641

  • Zoro # G4876331


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
LT
Front Closure Type
Zipper and Snaps
Fits Chest Size
42 in to 44 in
Number of Pockets
7+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42641
Zoro #
G4876331
UPC #
770167607076
Country of Origin
Bangladesh

Dimensions

Size
LT
Fits Chest Size
42 in to 44 in
Length
35 1/2 in
Size-Body Type
Tall
Maximum Chest Size
44 in
Minimum Chest Size
42 in
Reflective Stripe Width
4 in
Sleeve Length
39"

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Compliant Class 3, Level 2, CSA
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Fabric Weight
300 den
Waterproof
Water Resistant
Gender
Men's
Hood Style
Detachable
Includes Lining
Yes
Includes Hood
Yes
Includes Removable Liner
Yes
Hood Features
Quick-Release Hood
Includes
Quick-Release Hood
Garment Type
Jacket

Description

High Visibility Parka, Style Parka Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper with Storm Flap, Color Orange, Size L, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 44 in, Material 100 Percent Polyurethane-Coated Polyester, Includes Removable Liner Yes, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 42 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 300 den, Features Removable Quilted Polyester Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.