Men's Hi-Vis 5-in-1 Safety Jacket, 300D Poly Oxford with PU Coating, Fluorescent Orange, MT

  • Mfr # S42641

  • Zoro # G5526632


product price:  $199.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Size
MT
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Fits Chest Size
38 in to 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S42641
Zoro #
G5526632
UPC #
770167682011
Country of Origin
Bangladesh

Dimensions

Size
MT
Fits Chest Size
38 in to 40 in
Length
35 in
Size-Body Type
Tall
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Reflective Stripe Width
4 in

Details

Item
Hi-Vis 5-in-1 Safety Jacket
Material
300D Poly Oxford with PU Coating
Color
Fluorescent Orange
Front Closure Type
Zipper and Snaps
Number of Pockets
7+
Number of Outside Pockets
5
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2010 Class 3
Features
Featuring a Removable Quilted Polyester Liner (Reverses to Black) With Zip-Off Sleeves, Quick-Release Hard Hat Hood, Two Microphone Loops and an Id Pocket With Hook-And-Loop Closure
Waterproof
Water Resistant
Fabric Weight
3.5 oz
Gender
Men's
Hood Style
Detachable
Includes Lining
Yes
Includes Hood
Yes
Hood Features
Quick-Release Hood
Garment Type
Parka
Includes Removable Liner
Yes

Description

5-in-1 Jacket, Style Parka Jacket, ANSI Class 3, Gender Men's, Front Closure Type Zipper, Color Orange, Size M, Number of Outside Pockets 3, Includes Hood Yes, Hood Style Detachable, Maximum Chest Size 40 in, Material Polyurethane, Standards ANSI 107-2010 Class 3, Minimum Chest Size 38 in, Insulated for Cold Conditions Yes, Size-Body Type Tall, Fabric Weight 3.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.