Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hi-Vis Quilted Safety Jacket, 100% Polyester, Fluorescent Green, 2XL

  • Mfr # S43221

  • Zoro # G5209942


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Material
100% Polyester
Size
2XL
Color
Fluorescent Green
Front Closure Type
Zipper
Fits Chest Size
49 in to 51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43221
Zoro #
G5209942
UPC #
770167592242
Country of Origin
Bangladesh

Dimensions

Size
2XL
Fits Chest Size
49 in to 51 in
Length
29 1/2 in
Reflective Stripe Width
4 in
Sleeve Length
38-1/4"
Maximum Chest Size
51 in
Minimum Chest Size
49 in

Details

Item
Hi-Vis Quilted Safety Jacket
Material
100% Polyester
Color
Fluorescent Green
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2010 Compliant Class 2, Level 2, CSA
Features
A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Fabric Weight
230 ton
Gender
Men's
Cuff Style
Knit
Collar Style
Rib Knit
Garment Type
High Visbility Jacket
Water-Resistant
Water Repellent
Back Stripe Pattern
X
Includes Lining
Yes

Description

High Visibility Jacket, Style High Visibility Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size 2XL, Maximum Chest Size 51 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 49 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Cuffs and Back Armhole Gussets, Dual Inner Pockets, Lower Patch Pockets and Rib-Knit Collar, Quilted Liner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.