Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hi-Vis Quilted Safety Jacket, 100% Polyester, Fluorescent Green, M

  • Mfr # S43211

  • Zoro # G5209994


product price: $69.69
/ea

Key Features

Material
100% Polyester
Size
M
Color
Fluorescent Green
Front Closure Type
Zipper
Fits Chest Size
38 in to 40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S43211
Zoro #
G5209994
UPC #
770167591726
Country of Origin
Bangladesh

Dimensions

Size
M
Fits Chest Size
38 in to 40 in
Length
28 in
Minimum Chest Size
38 in
Reflective Stripe Width
4 in
Maximum Chest Size
40 in
Sleeve Length
36-1/4"

Details

Item
Hi-Vis Quilted Safety Jacket
Material
100% Polyester
Color
Fluorescent Green
Front Closure Type
Zipper
Number of Pockets
4
Number of Outside Pockets
2
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Quilted Polyester
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2010 Compliant Class 2, Level 2, CSA
Features
A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar
Fabric Weight
230 ton
Gender
Men's
Includes Lining
Yes
Cuff Style
Knit
Collar Style
Rib Knit
Water-Resistant
Water Repellent
Back Stripe Pattern
X
Garment Type
Jacket

Description

High Visibility Jacket, Style Jacket, ANSI Class 3, ANSI Type R, Front Closure Type Zipper, Color Green, Size M, Maximum Chest Size 40 in, Material Polyester, Standards ANSI 107-2015 Type R, Class 3, Minimum Chest Size 38 in, Collar Style Rib Knit, Cuff Style Knit, Fabric Weight 230 ton, Features A Drop Back, Back Armhole Gussets, Cuffs, Dual Inner Pockets, High-Visibility Jacket Has a Quilted Liner, Lower Patch Pockets, Rib-Knit Collar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.