Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Hi-Vis Safety Jacket, 300D Ripstop, 100% Polyester, Hi-Vis Orange, 3XL

  • Mfr # S24521

  • Zoro # G5523683


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Front Closure Type
Zipper
Fits Chest Size
52 in to 54 in
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24521
Zoro #
G5523683
UPC #
770167804512
Country of Origin
Bangladesh

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Length
32 1/2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Hi-Vis Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Anti-pill Fleece
Insulated for Cold Conditions
Yes
Hood Style
Quick Release Hard Hat
Gender
Men's
Fabric Weight
3.5 oz
Includes Lining
Yes
Garment Type
Jacket

Description

Lined Jacket, Style Jacket, Gender Men's, Front Closure Type Zipper, Color Orange, Size 3XL, Number of Outside Pockets 4, Maximum Chest Size 54 in, Material Polyester, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Fabric Weight 3.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.