Zoro Homepage

Men's Hi-Vis Safety Jacket, 300D Ripstop, 100% Polyester, Type O, MT

  • Mfr # S24541

  • Zoro # G509990212


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24541
Zoro #
G509990212
UPC #
770167885177
Country of Origin
Bangladesh

Dimensions

Size
MT

Details

Item
Hi-Vis Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Black
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Anti-pill Fleece
Insulated for Cold Conditions
Yes
Gender
Men's
Hood Style
Quick Release Hard Hat
Fabric Weight
3.5 oz
Includes Lining
Yes

Description

Fleece Lined Safety Jacket Black MT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.