Zoro Homepage

Men's Hi-Vis Safety Jacket, 300D Ripstop, 100% Polyester, Type R, XLT

  • Mfr # S24541

  • Zoro # G109990407


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Material
300D Ripstop, 100% Polyester
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S24541
Zoro #
G109990407
UPC #
770167885252
Country of Origin
Bangladesh

Dimensions

Size
XLT

Details

Item
Hi-Vis Safety Jacket
Material
300D Ripstop, 100% Polyester
Color
Hi-Vis Orange
Front Closure Type
Zipper
Number of Pockets
6
Number of Outside Pockets
4
Number of Inside Pockets
2
ANSI Class
3
ANSI Type
Type R
Lining Material
Anti-pill Fleece
Insulated for Cold Conditions
Yes
Fabric Weight
3.5 oz
Gender
Men's
Hood Style
Quick Release Hard Hat
Includes Lining
Yes

Description

Fleece Lined Safety Jacket Fluro OR XLT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.