Men's Hi-Vis Safety Parka, 300D Poly Oxford with PU Coating, Black, 3XL

  • Mfr # S17621

  • Zoro # G1872766


product price:  $136.99
/ea
Free Shipping & Returns

Key Features

Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
2-Way Zipper
Fits Chest Size
52 in to 54 in
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S17621
Zoro #
G1872766
UPC #
770167717416
Country of Origin
Bangladesh

Dimensions

Size
3XL
Fits Chest Size
52 in to 54 in
Length
36 1/2 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in

Details

Item
Hi-Vis Safety Parka
Material
300D Poly Oxford with PU Coating
Color
Black
Front Closure Type
2-Way Zipper
Number of Pockets
5
Number of Outside Pockets
3
Number of Inside Pockets
2
ANSI Class
1
ANSI Type
Type O
Lining Material
Quilted 6 oz. Polyester insulation
Insulated for Cold Conditions
Yes
Standards
ANSI 107-2015 Type O, Class 1
Fabric Weight
300 den
Gender
Men's
Includes Lining
Yes
Water-Resistant
Water Repellent
Garment Type
Jacket
Hood Style
Quick Release

Description

High Visibility Jacket, Style Jacket, ANSI Class 1, ANSI Type O, Gender Men's, Front Closure Type Zipper and Snaps, Color Black, Size 3XL, Number of Outside Pockets 3, Maximum Chest Size 54 in, Material Polyester, Standards ANSI 107-2015 Type O, Class 1, Minimum Chest Size 52 in, Insulated for Cold Conditions Yes, Fabric Weight 300 den

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.